Menu Search
Search
ATA TOOLS #15303

SGS Pro Burr, 5/8 in. Dia x 3-1/5 in. L, 14deg Taper, SL-6 Shape

SKU # 43779915303
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SL-6
Shape - Description: Taper Radius
Diameter: 5/8 in.
Length: 3-1/5 in.
Taper Angle: 14deg
Mounting Size: 1/4 in. Straight Shank
Surface: Double Cut
Material: Tungsten Carbide, Steel Shank
Material Capacity: Mild Steel, Stainless Steel, Cast Iron and Other Ferrous Metal