Menu Search
Search
ATA TOOLS #15228

SGS Pro Burr, 3/8 in. Dia x 2-15/16 in. L, 14deg Taper, SL-3 Shape

SKU # 43779915228
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SL-3
Shape - Description: Taper Radius
Diameter: 3/8 in.
Length: 2-15/16 in.
Taper Angle: 14deg
Mounting Size: 1/4 in. Straight Shank
Surface: Double Cut
Material: Tungsten Carbide, Steel Shank
Material Capacity: Mild Steel, Stainless Steel, Cast Iron and Other Ferrous Metal