Menu Search
Search
ATA TOOLS #12453

SGS Pro Burr, 1/4 in. Dia x 2 in. L, 1/4 in. Straight Shank Mount

SKU # 43779912453
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SD-1
Shape - Description: Ball
Diameter: 1/4 in.
Length: 2 in.
Mounting Size: 1/4 in. Straight Shank
Surface: Double Cut
Material: Tungsten Carbide, Steel Shank
Material Capacity: Mild Steel, Stainless Steel, Cast Iron and Other Ferrous Metal