Menu Search
Search
ATA TOOLS #13003

SGS Pro Burr, 1/2 in. Dia x 2-5/8 in. L, 1/4 in. Straight Shank

SKU # 43779913003
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SE-5
Shape - Description: Oval
Diameter: 1/2 in.
Length: 2-5/8 in.
Mounting Size: 1/4 in. Straight Shank
Surface: Double Cut
Material: Tungsten Carbide, Steel Shank
Material Capacity: Mild Steel, Stainless Steel, Cast Iron and Other Ferrous Metal