Menu Search
Search
ADVANCED CARBIDE TOOL #SM-5

Burr SM-5 Cone 1/2 in. 2-7/8 in. 28deg 1/4 in. Shank

SKU # 43799198996
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SM-5
Shape - Description: Cone
Diameter: 1/2 in.
Length: 2-7/8 in.
Taper Angle: 28deg
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SM-5 BURR CONE 28DEG 1/2X7/8

Additional Info: Length Of Cut: 7/8 in.