Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ADVANCED CARBIDE TOOL #SL-4

Burr SL-4 Taper Cone, Radius End 1/2 in. 3-1/8 in. 14deg 1/4 in. Shank

SKU # 43799198997
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SL-4
Shape - Description: Taper Cone, Radius End
Diameter: 1/2 in.
Length: 3-1/8 in.
Taper Angle: 14deg
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SL-4 BURR CARBIDE 14 DEG INC

Additional Info: Length Of Cut: 1-1/8 in.