You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ADVANCED CARBIDE TOOL #SK5

Burr SK-5 Cone 1/2 in. 2-1/4 in. 90deg 1/4 in. Shank

SKU # 43799198985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SK-5
Shape - Description: Cone
Diameter: 1/2 in.
Length: 2-1/4 in.
Taper Angle: 90deg
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SK5 HEAD CUTTING 1/2X1/4 LNG

Additional Info: Length Of Cut: 1/4 in.