You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ADVANCED CARBIDE TOOL #SH-2

Burr SH-2 Flame 5/16 in. 2-3/4 in. 1/4 in. Shank

SKU # 43799198990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SH-2
Shape - Description: Flame
Diameter: 5/16 in.
Length: 2-3/4 in.
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Carbide

ADVCAR SH-2 BURR STD DBLE CUT FLAME

Additional Info: Length Of Cut: 3/4 in.