You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ADVANCED CARBIDE TOOL #SG-5

Burr SG-5 Tree, Pointed End 1/2 in. 2-1/2 in. 1/4 in. Shank

SKU # 43799198991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SG-5
Shape - Description: Tree, Pointed End
Diameter: 1/2 in.
Length: 2-1/2 in.
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SG-5 BURR TREE SHAPE POINTED

Additional Info: Length Of Cut: 1 in.