Menu Search
Power Tool Tips, Burrs, Bits Burr SF-3 Tree, Round Nose 3/8 in. 2-3/4 in. 1/4 in. Shank

ADVANCED CARBIDE TOOL #SF-3

Burr SF-3 Tree, Round Nose 3/8 in. 2-3/4 in. 1/4 in. Shank

SKU #43799198988
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Burr
Shape - Code: SF-3
Shape - Description: Tree, Round Nose
Diameter: 3/8 in.
Length: 2-3/4 in.
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SF-3 BURR TREE ROUND 3/8X3/4

Additional Info: Length Of Cut: 3/4 in.