Menu Search
ADVANCED CARBIDE TOOL #SD-5

Burr SD-5 Ball 1/2 in. 1-7/16 in. 1/4 in. Shank

SKU # 43799198989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SD-5
Shape - Description: Ball
Diameter: 1/2 in.
Length: 1-7/16 in.
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SD-5 BURR BALL SHAPE CARBIDE

Additional Info: Length Of Cut: 7/16 in.