You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ADVANCED CARBIDE TOOL #SA-5

Burr SA-5 Cylindrical, Flat End 1/2 in. 3 in. 1/4 in. Shank

SKU # 43799198992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Burr
Shape - Code: SA-5
Shape - Description: Cylindrical, Flat End
Diameter: 1/2 in.
Length: 3 in.
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SA-5 BURR CYLINDRICAL FLAT E

Additional Info: Length Of Cut: 1 in.