Menu Search
ADVANCED CARBIDE TOOL #SC-3X

Bur, SC, Cylindrical Ball Nose, Radius End, 3/8 in., 3-1/4 in., 1/4 in. Shank, Double Cut, Carbide

SKU # 43799199000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bur
Shape - Code: SC
Shape - Description: Cylindrical Ball Nose, Radius End
Diameter: 3/8 in.
Length: 3-1/4 in.
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Carbide
Material Capacity: Brass, Bronze, Copper, Cast Iron, 45-60 Rc Steels, Carbon Steel, Nickel Chrome Steel, Stainless Steel, Steel Weldments and Titanium

ADVCAR SC-3X BURR CYLINDRICAL SHAP