Menu Search
Power Tool Tips, Burrs, Bits Bur, 5/8 in. Dia x 2-9/16 in. L, 1/4 in. Shank Mount

ADVANCED CARBIDE TOOL #SD-6

Bur, 5/8 in. Dia x 2-9/16 in. L, 1/4 in. Shank Mount

SKU #43799198976
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Bur
Shape - Code: SD-6
Shape - Description: Ball
Diameter: 5/8 in.
Length: 2-9/16 in.
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SD-6 BURR BALL 5/8 STD