Menu Search
Power Tool Tips, Burrs, Bits Bur, 5/16 in. Dia x 2-5/16 in. L, 1/4 in. Shank Mount

ADVANCED CARBIDE TOOL #SD-2

Bur, 5/16 in. Dia x 2-5/16 in. L, 1/4 in. Shank Mount

SKU #43799198977
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Bur
Shape - Code: SD-2
Shape - Description: Ball
Diameter: 5/16 in.
Length: 2-5/16 in.
Mounting Size: 1/4 in. Shank
Material: Carbide

ADVCAR SD-2 BURR BALL 5/16 STD