Menu Search
Power Tool Powder Cartridges Booster Cartridge Powder-Actuated Fastening Tool
SUNX #50352

Booster Cartridge Powder-Actuated Fastening Tool

SKU # 78631190126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Booster Cartridge
Application: Powder-Actuated Fastening Tool
Size: Medium-Light Power

Power Tool Powder Cartridges: Type - Booster Cartridge; Application - Powder-Actuated Fastening Tool; Size - Medium-Light Power; Additional Information - Ordering Code: 6.8/11 M .27 cal Yellow. Package: 100

Additional Info: Ordering Code: 6.8/11 M .27 cal Yellow. Package: 100