MILWAUKEE #48-76-4108

Power Cord, 8 ft L, 3 Conductors, Twist Lock Plug, NEMA L5-20P, Quick-Lok

SKU: 04524216185
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electric Tool
Conductor: 3
Plug Type: Twist Lock
Length: 8 ft.
Tool Connection: Quick-Lok
Manufacturer Series: Quick-Lok
Power Tool Cord Sets: Type - Electric Tool; Conductor - 3; Plug Type - Twist Lock; Length - ft - 8; Tool Connection - Quick-Lok; Manufacturer Series - Quick-Lok