Menu Search
Power Tool Cord Sets Power Cord, 8 ft L, 3 Conductors, Straight Blade Plug, NEMA 5-15P, Quick-Lok
MILWAUKEE #48-76-4008

Power Cord, 8 ft L, 3 Conductors, Straight Blade Plug, NEMA 5-15P, Quick-Lok

SKU # 04524216175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electric Tool
Conductor: 3
Plug Type: Straight Blade
NEMA: 5-15P
Length: 8 ft.
Tool Connection: Quick-Lok

Power Tool Cord Sets: Type - Electric Tool; Conductor - 3; Plug Type - Straight Blade; NEMA - 5-15P; Length - ft - 8; Tool Connection - Quick-Lok