Menu Search
Power Tool Attachment Hardware Spinning Nozzle 1/8 in. and 1/4 in. Hose
RIDGID #82837

Spinning Nozzle 1/8 in. and 1/4 in. Hose

SKU # 09569182837
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Spinning Nozzle
Application: 1/8 in. and 1/4 in. Hose
Size: 1/8 in. FNPT
Use With: Models: H-45 Jetter Nozzles

Power Tool Attachment Hardware: Type - Spinning Nozzle; Application - 1/8 in. and 1/4 in. Hose; Size - 1/8 in. FNPT; Use With - Models: H-45 Jetter Nozzles