Menu Search
RIDGID #64742

Propulsion Nozzle 1/8 in. and 3/16 in. Hose

SKU # 09569164742
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Propulsion Nozzle
Application: 1/8 in. and 3/16 in. Hose
Size: 1/8 in. FNPT
Use With: Models: H-41 Jetter Nozzles

Power Tool Attachment Hardware: Type - Propulsion Nozzle; Application - 1/8 in. and 3/16 in. Hose; Size - 1/8 in. FNPT; Use With - Models: H-41 Jetter Nozzles; Additional Information - Material: Stainless Steel

Additional Info: Material: Stainless Steel