Menu Search
Power Tool Attachment Hardware Flange Nut M18 FUEL Angle Grinder with Paddle Switch and Lock-Off, 4.5 in. Compact Angle Grinder With Paddle Switch
MILWAUKEE #44-40-0035

Flange Nut M18 FUEL Angle Grinder with Paddle Switch and Lock-Off, 4.5 in. Compact Angle Grinder With Paddle Switch

SKU # 04524218386
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flange Nut
Application: M18 FUEL Angle Grinder with Paddle Switch and Lock-Off, 4.5 in. Compact Angle Grinder With Paddle Switch
Size: 5/8-11
Use With: Models: 2780-20, 6147-31

Power Tool Attachment Hardware: Type - Flange Nut; Application - M18 FUEL Angle Grinder with Paddle Switch and Lock-Off, 4.5 in. Compact Angle Grinder With Paddle Switch; Size - 5/8 - 11; Use With - Models: 2780-20, 6147-31