Menu Search
RIDGID #36565

Power Threading Threader Kit Right Hand

SKU # 09569136565 Manufacturer Series: Model 65R-C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Threading Threader Kit
Capacity: 1 - 2 in. (22 - 50mm) Pipe
Operation Direction: Right Hand
Contents: Power Threader, 1-Set High-Speed Dies

Power Threading Threaders and Machines: Type - Power Threading Threader Kit; Capacity - 1 in - 2 in (22-50mm) Pipe; Operation Direction - Right Hand; Contents - Power Threader, 1-Set High-Speed Dies; Manufacturer Series - Model 65R-C