RIDGID #41935

Power Threading Machine Heavy Duty Double Throw Switch

SKU: 09569141935
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Power Threading Machine
Capacity: 1/8 - 2 in. (3 - 51mm) Pipe
Power: 1/2 HP, 115V Motor
Control: Heavy Duty Double Throw Switch
Speed: 32 RPM
Manufacturer Series: Model 700
Power Threading Threaders and Machines: Type - Power Threading Machine; Capacity - 1/8 in. - 2 in. (3-51mm) Pipe; Power - 1/2 HP, 115V Motor; Control - Heavy Duty Double Throw Switch; Speed - 32 RPM; Manufacturer Series - Model 700