BATTERIES PLUS #WKDC12-35J

Sealed Lead Acid Battery, 35AH, 12VDC

SKU: 84082191211
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sealed Lead Battery
Rating - Output: 35Ah - 12VDC
Size HxWxD - Imperial: 6.30 x 5.10 x 7.70 in.
Weight - Imperial: 22.1 lb
Description
Battery, Sealed Lead Acid; Output: 35AH, 12VDC; Terminal Type: J; H x W x D: 6.30 x 5.10 x 7.70 in.; Weight: - 22.1 lb
Additional Info: Best used in wheelchairs, solar, pumps, refrigeration, and wind generation. Height Over Terminal: 6.69 in., Material: ABS