Menu Search
Power Supply Replacement Batteries Cartridge, Replacement Battery, 42 lb

APC BY SCHNEIDER ELECTRIC #RBC43

Cartridge, Replacement Battery, 42 lb

SKU #73130421846
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: UPS Battery Module
Rating - Output: 480Ah
Mounting: 1 per Enclosure Slot
Size HxWxD - Imperial: 3.00 x 8.50 x 21.00 in
Weight - Imperial: 42.00 lb

Replacement Battery: Type - UPS Battery Module; Rating - Output - 480Ah; Mounting - 1 per Enclosure Slot; Size HxWxD - Imperial - 3.00 x 8.50 x 21.00 in; Weight - Imperial - 42.00 lb; Additional Information - Replacement Cartridge #43

Additional Info: Replacement Cartridge #43