AMERICAN POWER CONVERSION #RBC17

Replacement Battery Cartridge, 108Ah, 2.56 x 3.70 x 5.94 in., Internal/Stand Alone Mount

SKU: 73130420681
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: UPS Battery Module
Rating - Output: 108Ah
Mounting: Internal
Size HxWxD - Imperial: 2.56 x 3.70 x 5.94 in
Weight - Imperial: 6.3 lb
Description
Replacement Battery: Type - UPS Battery Module; Rating - Output - 108Ah; Mounting - Internal, Stand Alone; Size HxWxD - Imperial - 2.56 x 3.70 x 5.94 in; Weight - Imperial - 6.3 lb; Additional Information - Replacement Cartridge #17
Additional Info: Replacement Cartridge #17