×

Your shopping cart is empty.

AJC BATTERY  AJC-D18S-T-5-144063

UPS Replacement Battery, 18Ah - 12V, 6.60 x 3.10 x 7.10 in.

AJC BATTERY

Manufacturer # AJC-D18S-T-5-144063

SKU: 43741199000





Product Description

AJC Battery sealed lead acid (SLA) batteries are manufactured in a variety of sizes and Amp Hour (AH) ratings allowing for maximum flexibility in design and use. AJC Battery SLA can be discharged in in any position due to their valve regulated design. They require no special handling when shipping. These batteries provide reliable power output in a variety of applications due to their advanced plate and separator materials, and precise electrolyte delivery. This results in greater efficiency and improved ability to recover from deep discharge.


Additional: Chemistry: Sealed Lead Acid
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: UPS Replacement Battery
Rating - Output: 18Ah - 12V
Size HxWxD - Imperial: 6.60 x 3.10 x 7.10 in.
Weight - Imperial: 10.9 lb

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: