Menu Search
Search
APC BY SCHNEIDER ELECTRIC #SYCDCI

Interface Module Card, 1.2 in. H x 10.6 in. W x 4.2 in. D

SKU # 73130418901
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Display and Computer Interface Card
Dimensions: WxHxD: 10.60x1.20x4.20 in.

Network Adapter: Type - Display and Computer Interface Card; Dimensions - WxHxD: 10.60x1.20x4.20 in.