Menu Search
Power Supply Enclosures UPS Non-configured Enclosure 18 kVA
EATON #0660C120AAAAAAAI

UPS Non-configured Enclosure 18 kVA

SKU # 74317200165 Manufacturer Series: 9170+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: UPS Non-configured Enclosure
Capacity - Power: 18 kVA
Capacity - Modules: 12 Slot
Connection - Input: Hardwired
Connection - Output: Hardwired
Mounting: Free Standing
Size HxWxD - Imperial: 60.70 x 24.00 x 28.40 in
Weight - Imperial: 196 lb