EATON #ASY-0612

UPS Enclosure, 3-18 kVA, 6 Slot, 25.4 x 17.0 x 31.5 in., 93 lb

SKU: 74317200177
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: UPS Enclosure
Capacity - Power: 3-18 kVA
Capacity - Modules: 6 Slot
Size HxWxD - Imperial: 25.40 x 17.00 x 31.50 in.
Weight - Imperial: 93 lb
Manufacturer Series: Powerware 9170 plus
Description
The Eaton 9170+ network UPS delivers premium online backup power and scalable battery runtimes for server farms, networks, telecommunications, internet service providers and other critical applications. Leveraging a modular design, the 9170+ UPS offers N+X redundancy to eliminate system-level single point of failure. This network UPS adapts to rapidly changing IT environments with scalable power and battery modules.
Additional Info: Color: Black