Menu Search
EATON #0660C122AAAAAAAI

Powerware UPS Enclosure, 3-18 kVA, 12 Slot, Hardwired, 25.4 x 17.0 x 58 in.

SKU # 74317206954 Manufacturer Series: 9170 plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: UPS Enclosure
Capacity - Power: 3-18 kVA
Capacity - Modules: 12 Slot
Connection - Input: Hardwired
Connection - Output: Hardwired
Size HxWxD - Imperial: 25.40 x 17.00 x 58.00 in.
Weight - Imperial: 158 lb

The Eaton 9170+ network UPS delivers premium online backup power and scalable battery runtimes for server farms, networks, telecommunications, internet service providers and other critical applications. Leveraging a modular design, the 9170+ UPS offers N+X redundancy to eliminate system-level single point of failure. This network UPS adapts to rapidly changing IT environments with scalable power and battery modules.

Additional Info: Color: Black