EATON #0660C060AAAAAAAI

Enclosure, UPS, Free Standing, 9 kVA, 6 Slot

SKU: 74317206839
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: UPS Enclosure
Capacity - Power: 9 kVA
Capacity - Modules: 6 Slot
Connection - Input: Hardwired
Connection - Output: Hardwired
Size HxWxD - Imperial: 31.50 x 17.00 x 25.40 in
Weight - Imperial: 103 lb
Manufacturer Series: 9170+
Description
Enclosure: Type - UPS Enclosure; Capacity - Power - 9 kVA; Capacity - Modules - 6 Slot; Connection - Input - Hardwired; Connection - Output - Hardwired; Size HxWxD - Imperial - 31.50 x 17.00 x 25.40 in; Weight - Imperial - 103 lb; Manufacturer Series - 9170+