Menu Search
Power Supply-Appliance Inlets-Outlets Rail Mount Single Receptacle 15A125V 2P3W
WEIDMUELLER #9915480000

Rail Mount Single Receptacle 15A125V 2P3W

SKU # 78069892370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Outlet Type: Rail Mount Single Receptacle
Outlet Config: 15A125V 2P3W
Finish: Black
Installation: DIN Rail
Terminals: Push-In

Power Supply-Appliance Inlets-Outlets: Outlet Type - Rail Mount Single Receptacle; Outlet Config - 15A125V 2P3W; Finish - Black; Installation - Din Rail, TS35 &TS32; Terminals - Push-in; Additional Information - Convenience Outlet

Additional Info: Convenience Outlet