Menu Search
LEVITON #1374-500

Snap-In Single Receptacle, 15A125V 2P3W Outlet, Black, 0.031-0.125 in. T Panel

SKU # 07847712085 Manufacturer Series: 1374
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Snap-In Single Receptacle
Outlet Config: 15A125V 2P3W
Finish: Black
Installation: Panel Opening, 0.953 x 0.953 in.
Panel Thickness: 0.031 - 0.125 in.
Terminals: Quick-connect and Grn. Wire Lead, 6 in.

Power Supply-Appliance Inlets-Outlets: Outlet Type - Snap-In Single Receptacle; Outlet Config - 15A125V 2P3W; Finish - Black; Installation - Panel Opening, 0.953 x 0.953"; Panel Thickness - 0.031 - 0.125"; Terminals - Quick-connect and Grn. Wire Lead, 6"; Additional Information - Clip Style: Pointed .025"; Manufacturer Series - 1374

Additional Info: Clip Style: Pointed .025""