Menu Search
Power Supply-Appliance Inlets-Outlets Snap-In Single Receptacle 15A125V 2P3W
LEGRAND - PASS & SEYMOUR #1374-1

Snap-In Single Receptacle 15A125V 2P3W

SKU # 78500711374
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Outlet Type: Snap-In Single Receptacle
Outlet Config: 15A125V 2P3W
Finish: Black
Installation: Panel Opening, 0.953 x 0.953 in.
Panel Thickness: 0.031 - 0.062 in.
Terminals: Wire Leads, 6 in.

Power Supply-Appliance Inlets-Outlets: Outlet Type - Snap-In Single Receptacle; Outlet Config - 15A125V 2P3W; Finish - Black; Installation - Panel Opening, 0.953 x 0.953"; Panel Thickness - 0.031 - 0.062"; Terminals - Wire Leads, 6"