Menu Search
Power Supply-Appliance Cords Trailer Cord with Ring, 4.5-ft L, 10/2C, 12/1C, 14/4C, 7-Way

VALTERRA PRODUCTS INC #7W4.5-RING

Trailer Cord with Ring, 4.5-ft L, 10/2C, 12/1C, 14/4C, 7-Way

SKU #01907992070
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Cord
Application: RV
Gauge/Conductors: 10/2C, 12/1C, 14/4C
Cord/Rating: 7-Way
Length: 4.5 ft.

Power Supply-Appliance Cords: Type - Power Cord; Application - RV; Gauge/Conductors - 10/2C, 12/1C, 14/4C; Cord/Rating - 7-Way; Length - 4.5-ft