TRIPP-LITE #P004-002-5

Power Extension Cord, 100-230V, 10A, Black, 2-ft L, 18 Gauge, SVT Cord

SKU: 03733214286
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Extension
Application: Servers|Switches|Routers to PDU Connections
Voltage: 100-230V
Amps: 10A
Gauge/Conductors: 18
Cord/Rating: SVT
Color: Black
Length: 2 ft.
Description
Power Supply-Appliance Cords: Type - Extension; Application - Servers|Switches|Routers to PDU Connections; Voltage - 100-230V; Amps - 10A; Gauge/Conductors - 18; Cord/Rating - SVT; Color - Black; Length - 2-ft; Additional Information - Connector A: IEC-320-C14|Connector B: IEC-320-C13|Number of Connectors: 2|Plug Type: C14 to C13
Additional Info: Connector A: IEC-320-C14|Connector B: IEC-320-C13|Number of Connectors: 2|Plug Type: C14 to C13