Menu Search

STAY ONLINE #5447

Power Cord, 125V, 10A, NEMA 5-15, Black, 6 ft L ft, Male Plug C14 Inlet, Female Locking Outlets

SKU #47052998972
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Cord
Inlet: Male Plug C14
Voltage: 125V
Amps: 10A
NEMA: 5-15
Outlets: Female Locking
Gauge/Conductors: 18/3C
Cord/Rating: SJT
Color: Black
Length: 6 ft.

Power Supply-Appliance Cords: Type - Power Cord; Inlet - Male Plug C14; Voltage - 125V; Amps - 10A; NEMA - 5-15 ; Outlets - Female Locking; Gauge/Conductors - 18/3C; Cord/Rating - SJT; Color - Black; Length - 6 ft; Additional Information - Outside Diameter 7.65 -7.95 mm, Jacket Temperature Rating: 105 deg C

Additional Info: Outside Diameter 7.65 -7.95 mm, Jacket Temperature Rating: 105 deg C