Menu Search
Power Supply-Appliance Cords Power Supply General

SOUTHWIRE #09527-88-08

Power Supply General

SKU #02989209527
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Supply
Application: General
Inlet: Male Plug 90deg, Straight Blade, 4W
Voltage: 125/250V
Amps: 50A
NEMA: 14-50
Outlets: Stripped Ends, Eylet Ground
Gauge/Conductors: 6/2C, 8/1C
Cord/Rating: STW PVC 300V50A 60 degC
Color: Black
Length: 25 ft.

Power Supply-Appliance Cords: Type - Power Supply; Application - General; Inlet - Male Plug 90deg, Straight Blade, 4W; Voltage - 125/250V; Amps - 50A; NEMA - 14-50; Outlets - Stripped Ends, Eylet Ground; Gauge/Conductors - 6/2C, 8/1C; Cord/Rating - STW PVC 300V50A 60 degC; Color - Black; Length - 25-ft; Additional Information - Application: RV power supply