Power Supply Cord, 125V, 15A, 6-ft L, NEMA 5-15, Natural, Male Plug Straight Blade Inlet

SKU: 02989209746
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Power Supply
Application: General
Inlet: Male Plug Straight Blade 3W
Voltage: 125V
Amps: 15A
NEMA: 5-15
Outlets: Stripped Ends
Gauge/Conductors: 14/3C
Cord/Rating: SPT-3 300V15A
Color: Natural
Length: 6 ft.
Power Supply-Appliance Cords: Type - Power Supply; Application - General; Inlet - Male Plug Straight Blade 3W; Voltage - 125V; Amps - 15A; NEMA - 5-15; Outlets - Stripped Ends; Gauge/Conductors - 14/3C; Cord/Rating - SPT-3 300V15A; Color - Natural; Length - 6-ft