Menu Search
Power Supply-Appliance Cords Power Supply Cord, 125V, 15A, 6-ft L, NEMA 5-15, Black, Male Plug Straight Blade Inlet

SOUTHWIRE #9855SW0008

Power Supply Cord, 125V, 15A, 6-ft L, NEMA 5-15, Black, Male Plug Straight Blade Inlet

SKU #02989209855
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Supply
Application: General
Inlet: Male Plug Straight Blade 3W
Voltage: 125V
Amps: 15A
NEMA: 5-15
Outlets: Stripped Ends
Gauge/Conductors: 16/3C
Cord/Rating: SJEO 300V13A
Color: Black
Length: 6 ft.