Power Supply Cord, 125/250V, 45A, 4-ft L, NEMA 14-50, Black, Flanged Fork Terminals Outlets

SKU: 02989209044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Power Supply
Application: Range
Inlet: Male Plug 90deg, Straight Blade, 4W
Voltage: 125/250V
Amps: 45A
NEMA: 14-50
Outlets: Flanged Fork Terminals
Gauge/Conductors: 6/2C, 8/2C
Cord/Rating: SRDT
Color: Black
Length: 4 ft.
Power Supply-Appliance Cords: Type - Power Supply; Application - Range; Inlet - Male Plug 90deg, Straight Blade, 4W; Voltage - 125/250V; Amps - 45A; NEMA - 14-50; Outlets - Flanged Fork Terminals; Gauge/Conductors - 6/2C, 8/2C; Cord/Rating - SRDT; Color - Black; Length - 4-ft; Additional Information - Hardware included