SOUTHWIRE #9156SW8808

Power Supply Cord, 125/250V, 30A, 6-ft L, NEMA 14-30, Black, Flanged Fork Terminals Outlets

SKU: 02989209156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Supply
Application: Dryer
Inlet: Male Plug 90deg, Straight Blade, 4W
Voltage: 125/250V
Amps: 30A
NEMA: 14-30
Outlets: Flanged Fork Terminals
Gauge/Conductors: 10/4C
Cord/Rating: SRDT
Color: Black
Length: 6 ft.
Description
Power Supply-Appliance Cords: Type - Power Supply; Application - Dryer; Inlet - Male Plug 90deg, Straight Blade, 4W; Voltage - 125/250V; Amps - 30A; NEMA - 14-30; Outlets - Flanged Fork Terminals; Gauge/Conductors - 10/4C; Cord/Rating - SRDT; Color - Black; Length - 6-ft; Additional Information - Hardware included