Menu Search
RODALE #50A30FDTB

Power Supply RV

SKU # 40073392030 Manufacturer Series: Mighty Cord
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Supply
Application: RV
Inlet: Male Plug 90deg, Straight Blade, 3W
Amps: 50A
Outlets: Female Locking, 3W
Gauge/​Conductors: 6/3C
Cord/​Rating: STW
Color: Black
Length: 30 ft.

Power Supply-Appliance Cords: Type - Power Supply; Application - RV; Inlet - Male Plug 90deg, Straight Blade, 3W; Amps - 50A; Outlets - Female Locking, 3W; Gauge/Conductors - 6/3C; Cord/Rating - STW; Color - Black; Length - 30-ft; Manufacturer Series - Mighty Cord