Menu Search

RODALE #50A36FDTB

Detachable Cord, 120V, 50A, 36-ft L, Male Plug 90deg, Straight Blade Inlet

SKU #40073398980
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Cord
Application: RV
Inlet: Male Plug 90deg, Straight Blade
Voltage: 120V
Amps: 50A
Outlets: Female Locking
Length: 36 ft.

Power Supply-Appliance Cords: Type - Power Cord; Application - RV; Inlet - Male Plug 90deg, Straight Blade; Voltage - 120V; Amps - 50A; Outlets - Female Locking; Length - 36-ft