Menu Search
Power Supply-Appliance Cords Cord, 125/250V, 30A, 4-ft L, Male Plug Inlet, 10 Gauge, 4C
NON ELECTRICAL GENERIC #61253

Cord, 125/250V, 30A, 4-ft L, Male Plug Inlet, 10 Gauge, 4C

SKU # 78015061253
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cord
Application: Electric Dryer
Inlet: Male Plug
Voltage: 125/250V
Amps: 30A
Gauge/​Conductors: 10/4C
Length: 4 ft.

Power Supply-Appliance Cords: Type - Cord; Application - Electric Dryer; Inlet - Male Plug; Voltage - 125/250V; Amps - 30A; Gauge/Conductors - 10/4C; Length - 4-ft