Power Cordset, 125V, 30A, NEMA L5-30R, Yellow, 25-ft L, Female Twist-Lock Outlets, 10 Gauge/3C

SKU: 78068393010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Power Cord
Inlet: Male Plug 90deg, Straight Blade, 3W
Voltage: 125V
Amps: 30A
NEMA: L5-30R
Outlets: Female Twist-Lock
Gauge/Conductors: 10/3C
Cord/Rating: STW 600V 60 deg C
Color: Yellow
Length: 25 ft.
The EEL (Easily Engaged Lock) ShorePower Cordset has a patented, industry first, jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And, best of all, it works with your current inlet. In addition to cordsets with the EEL System, Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology.
Additional Info: Nominal Diameter: 0.655 in., Contacts: Nickel-Plated Brass, Plug Bodies: Nylon