The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
GENERAL CABLE #04929.70.01

Power Supply Cord, 125V, 15A, 9-ft L, NEMA 5-15, Black, Male Plug Straight Blade Inlet

SKU # 07940704929
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Supply
Application: General
Inlet: Male Plug Straight Blade 3W
Voltage: 125V
Amps: 15A
NEMA: 5-15
Outlets: Stripped Ends
Gauge/​Conductors: 16/3C
Cord/​Rating: SJ CPE 300V13A 60 degC
Color: Black
Length: 9 ft.