Menu Search
Power Supply-Appliance Cords Power Supply Cord, 125V, 15A, 6-ft L, NEMA 5-15, Black, Male Plug Straight Blade Inlet
GENERAL CABLE #04926.70.01

Power Supply Cord, 125V, 15A, 6-ft L, NEMA 5-15, Black, Male Plug Straight Blade Inlet

SKU # 07940704926
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Supply
Application: General
Inlet: Male Plug Straight Blade 3W
Voltage: 125V
Amps: 15A
NEMA: 5-15
Outlets: Stripped Ends
Gauge/​Conductors: 16/3C
Cord/​Rating: SJ CPE 300V13A 60 degC
Color: Black
Length: 6 ft.