GENERAL CABLE #04803.73.10

Power Supply Cord, 125V, 15A, 3-ft L, NEMA 5-15, Gray, Male Plug Straight Blade Inlet

SKU: 07940704803
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Supply
Application: General
Inlet: Male Plug Straight Blade 3W
Voltage: 125V
Amps: 15A
NEMA: 5-15
Outlets: Stripped Ends
Gauge/Conductors: 16/3C
Cord/Rating: SPT-3 PVC 300V13A 60 degC
Color: Gray
Length: 3 ft.
Description
Power Supply-Appliance Cords: Type - Power Supply; Application - General; Inlet - Male Plug Straight Blade 3W; Voltage - 125V; Amps - 15A; NEMA - 5-15; Outlets - Stripped Ends; Gauge/Conductors - 16/3C; Cord/Rating - SPT-3 PVC 300V13A 60 degC; Color - Gray; Length - 3-ft